3 in. Socket Saver Tool
3 in. Socket Saver Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 432-
Pick Up: 2 Available in Allentown, PA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Removes plastic pipe from plastic fittings
- The rate of cut will depend on the rpm and power of the drill along with the amount of pressure applied to the drill while reboring
- To be used with schedule 40 applications only
Specifications
- Application:
- ABS, CPVC, PVC
- Color Finish Name:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tool Type:
- Socket Saver