30 Amp 4 ft. 10/4 SRDT 125/250V Dryer Cord
30 Amp 4 ft. 10/4 SRDT 125/250V Dryer Cord
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes strain relief kit
- Ring terminals for secure connections
- The 4-wire cord fits most homes built after 1996
- For use in US
Specifications
- AMP:
- 30
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 4 ft
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 125/250V