This product requires certification to purchase.

30 Amp 6 ft. 10/4 SRDT 125/250V Dryer Cord

You last purchased this on
 
RAPTOR®

30 Amp 6 ft. 10/4 SRDT 125/250V Dryer Cord

  • Fast #
  • Part #RAP34004
  • Item #10346027
  • Manufacturer Part #RAP34004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

30 Amp 6 ft. 10/4 SRDT 125/250V Dryer Cord

  • Fast #
  • Part #RAP34004
  • Item #10346027
  • Manufacturer Part #RAP34004
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes strain relief kit
  • Ring terminals for secure connections
  • The 4-wire cord fits most homes built after 1996
  • For use in US
  • Requires Certification

Specifications

AMP:
30
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
6 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
125/250V