This product requires certification to purchase.

30 Amp 4 ft. 10/3 SRDT 125/250V Dryer Cord

You last purchased this on
 
RAPTOR®

30 Amp 4 ft. 10/3 SRDT 125/250V Dryer Cord

  • Fast #
  • Part #RAP34001
  • Item #10346024
  • Manufacturer Part #RAP34001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

30 Amp 4 ft. 10/3 SRDT 125/250V Dryer Cord

  • Fast #
  • Part #RAP34001
  • Item #10346024
  • Manufacturer Part #RAP34001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 90
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes strain relief kit
  • Ring terminals for secure connections
  • The 3-wire cord fits most homes built prior to 1996
  • For use in US
  • Requires Certification

Specifications

AMP:
30
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
4 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
125/250V