This product requires certification to purchase.

40 Amp 4 ft. 8/2 & 10/2 SRDT 125V Range Cord

You last purchased this on
 
RAPTOR®

40 Amp 4 ft. 8/2 & 10/2 SRDT 125V Range Cord

Brand image
You last purchased this on
 
RAPTOR®

40 Amp 4 ft. 8/2 & 10/2 SRDT 125V Range Cord

  • Fast #
  • Part #RAP34006
  • Item #10346029
  • Manufacturer Part #RAP34006
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Includes strain relief kit
  • Ring terminals for secure connections
  • The 4-wire cord fits most homes built after 1996
  • For use in US
  • Requires Certification

Specifications

AMP:
40
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
4 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
125V



Customers Also Bought
1–6 of 18 items
Part #WMTK1627PZ
Item #10234359
3.2 out of 5 Customer Rating
Requires Certification
Part #RAP34004
Item #10346027
5 out of 5 Customer Rating
Requires Certification
Part #WWDF332PAMS
Item #10191191
5 out of 5 Customer Rating
Requires Certification
Part #WWFES3030RS
Item #10355596
4.9 out of 5 Customer Rating
Requires Certification
Part #WWDF341PAPM
Item #10191194
5 out of 5 Customer Rating
Requires Certification
Part #FFDPC4314AS
Item #10030578
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RAP34005
Item #10346028
3.9 out of 5 Customer Rating
Requires Certification
Part #RAP34002
Item #10346025
3.6 out of 5 Customer Rating
Requires Certification
Part #RAP34004
Item #10346027
5 out of 5 Customer Rating
Requires Certification
Part #RAP34007
Item #10346030
5 out of 5 Customer Rating
Requires Certification
Part #RAP34009
Item #10346032
4.4 out of 5 Customer Rating
Requires Certification
Part #RAP33002
Item #3700226
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing