5/16 x 6 in. Magnetic Hex Chuck Driver
5/16 x 6 in. Magnetic Hex Chuck Driver
-
Pick Up: 0 Available in Knoxville, TN - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Permanent magnet
- GSA Approved
- 1/4 in Hexagon chuck drive
Specifications
- Bit Sizes:
- 5/16 in
- Color Finish Name:
- Silver
- Length:
- 6 in
- Material:
- Hardened Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Tool Type:
- Chuck Drive