50 Amp 4 ft. 6/2 & 8/1 SRDT 125/250V Range Cord
50 Amp 4 ft. 6/2 & 8/1 SRDT 125/250V Range Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 72-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes strain relief kit
- Ring terminals for secure connections
- The 3-wire cord fits most homes built prior to 1996
- For use in US
Specifications
- AMP:
- 50
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 4 ft
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 125/250V