Adjustable Wrench
Adjustable Wrench
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1152-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Super wide 8 in wrench opens to a full 1-1/2 in jaw capacity
- Unique jaw design precisely grips the flat sides of fasteners, avoiding the rounding of fastener corners
- Specially designed handle reduces overall weight by 10%
- Laser-etched SAE and metric rule on wrench head for easy fastener size identification
- Non-protruding moveable jaw end allows easier access to fastener in tight spaces
- 18-25% Wider jaw opening increases useful range of fastener sizes and gives the advantages of economy, convenience and lighter weight
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- Yes
- Handle Type:
- Precision Grip
- Jaw Capacity (in):
- 1.5 in
- Length:
- 8 in
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Weight:
- 0.64 lb
- WrenchType:
- Adjustable