Brass and Cast Iron Deburring Blade
Brass and Cast Iron Deburring Blade
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 22752-
Pick Up: 0 Available in Rockdale, IL - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement blade for RAP50245
- For brass and cast iron
- Pivot blade
Specifications
- Application:
- Brass, Cast Iron
- Brand Model Compatibility:
- RAP50245
- Color Finish Name:
- Black
- Height:
- 1/2 in
- Length:
- 3-9/10 in
- Material:
- Steel
- Number of Blades:
- 1
- Tool Type:
- Deburring Blade
- Width:
- 1-9/10 in