Cutting Wheel
Cutting Wheel
Package Quantity Info:
Each: 1 Inner Pack: 36 Case: 144 Pallet: 12960-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/2 in. - 1 in. fits pipe
- Harden steel
- For cutting copper ABS and PVC tubing
- Each tool is designed to cut a specific tube size
Documents
Specifications
- Adjustable:
- No
- Application:
- ABS Pipe, Copper Tube, PVC Pipe
- Blade Material:
- Hardened Steel
- Brand Model Compatibility:
- RAP88201, RAP88202 and RAP88203
- Color Finish Name:
- Black
- Cutting Capacity:
- 1/2 in - 1 in
- Height:
- 1/5 in
- Length:
- 31/50 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutting Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Width:
- 19/100 in