Extension Cord
Extension Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 168-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3-Conductor
- Heavy duty
- Extreme weather triple-tap
- Power indicator light – allows user to see when the power is on
- Water resistant – jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks
- Flame retardant – jacket compound is designed to not allow burning to spread. The compound is formulated to cause the flame to burn out before spreading further on the cord
- Superior flexibility at sub-freezing temperatures – this cord is designed to maintain flexibility and resist cracking in temperatures down to -58?f (-50?c) and resists heat up to 221?f (105?c)
- OSHA approved – meets OSHA requirements for extension cords and adapters for use on jobsites
- Oil resistant – jacket will not deteriorate when used where oil or petroleum products may be present
- Creates extra outlets – converts one outlet into 3
Specifications
- AMP:
- 15
- Cable or Wire Type:
- SJEOW
- Color Finish Name:
- Blue, Orange
- Length:
- 100 ft
- Product Type:
- Extension Cord
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- -58 to 221 Deg F
- UL Listed:
- UL 817
- Volts:
- 125V
- Watts:
- 1875 W
- Wire Gauge (AWG):
- 12/3 ga