Fiberglass Engineer
Fiberglass Engineer
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12 Pallet: 384-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Computer designed for better balance
- High density fiberglass handle
- High impact overstrike shield
- Extra large striking face
Specifications
- Color Finish Name:
- Black, Yellow
- Hammer Type:
- Engineer
- Handle Material:
- Fiberglass
- Handle Type:
- Grip
- Head Material:
- Steel
- Head Weight:
- 4 lb
- Material:
- Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Replacement Head:
- No
- Tool Type:
- Engineer Hammer
- Weight:
- 4 lb