This product requires certification to purchase.

Hex Key

You last purchased this on
 
RAPTOR®

Hex Key

  • Fast #
  • Part #RAP13004
  • Item #3383148
  • Manufacturer Part #RAP13004
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

Hex Key

  • Fast #
  • Part #RAP13004
  • Item #3383148
  • Manufacturer Part #RAP13004
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 768
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chamfered for ease of entry
  • Snap set holder for secure storage
  • Ball end is ideal for tight spaces
  • For use tightening and loosening machine screws with hex heads
  • Requires Certification

Specifications

Color Finish Name:
Black
Drive Type:
Hex
GSA Approved:
Yes
Material:
Metal, Plastic
Number of Pieces:
9 Piece
Number of Tools Included:
9
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Size:
1.5 in, 2 in, 2.5 in, 3, in 4 in, 5 in, 6 in, 8 in, 10 in