Hex Key Set
Hex Key Set
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 576-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chamfered for ease of entry
- Snap set holder for secure storage
- Ball end is ideal for tight spaces
- For use tightening and loosening machine screws with hex heads
Specifications
- Color Finish Name:
- Black
- Drive Type:
- Hex
- GSA Approved:
- No
- Material:
- Metal, Plastic
- Number of Pieces:
- 12 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 1/16 in, 5/64 in, 5/32 in, 3/16 in, 3/32 in, 7/32 in, 7/64 in, 1/4 in, 1/8 in, 5/16 in, 9/64 in, 3/8 in
- Tool Type:
- Hex Key Set