Hex Key Set
Hex Key Set
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 2880-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Nine piece folding set
- Includes key sizes: 3/16 in., 1/8 in., 7/32 in., 7/64 in., 1/4 in., 3/32 in., 5/32 in., 5/64 in., 9/64 in.
- Durable black finish
- Ideal for tight spaces
- For use tightening and loosening hex head machine screws
- GSA approved
Specifications
- Color Finish Name:
- Black
- Drive Type:
- Hex
- GSA Approved:
- Yes
- Material:
- Steel
- Number of Pieces:
- 9 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 3/16 in, 1/8 in, 7/32 in, 7/64 in, 1/4 in, 3/32 in, 5/32 in, 5/64 in, 9/64 in
- Tool Type:
- Hex Key Set