This product requires certification to purchase.

Keyhole Saw

You last purchased this on
 
RAPTOR®

Keyhole Saw

  • Fast #
  • Part #RAP15502
  • Item #3383044
  • Manufacturer Part #RAP15502
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

Keyhole Saw

  • Fast #
  • Part #RAP15502
  • Item #3383044
  • Manufacturer Part #RAP15502
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Teeth cut on both push and pull strokes
  • Sharpened tip punches through drywall easily
  • Ideal for wood, plastic or drywall
  • Comfort slip resistant handle for strength and durability
  • Requires Certification

Specifications

Blade Length (in):
6 in
Blade Material:
Metal
Color Finish Name:
Black, Yellow
Height:
1-9/50 in
Length:
12-2/5 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Saw Type:
Keyhole
Tool Type:
Keyhole Saws
Width:
1-77/100 in