Double Locking Folding Utility Knife
Lucian Double Locking Folding Utility Knife
-
Pick Up: 2 Available in Knoxville, TN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Patent pending locking/folding mechanism
- Quick change blade design
- Precision machined anodized
- SK-5 grade blade
Specifications
- Application:
- Residential
- Blade Material:
- Aluminum
- Blade Type:
- Utility Knife
- Brand Model Compatibility:
- RAP151 and RAP152
- Collection:
- Lucian
- Color Finish Name:
- Orange
- Handle Material:
- Aluminum
- Height:
- 1-9/50 in
- Length:
- 4-73/100 in
- Material:
- Aluminum
- Number of Blades:
- 5
- Number of Tools Included:
- 1
- Tool Type:
- Utility Knife
- Width:
- 10-1/25 in