Manual 6-Piece Screwdriver
Manual 6-Piece Screwdriver
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 288-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pivoting ratchet drive
- Contoured comfort grip handle
- Screw top cap with bit storage
- Durable alloy steel and precision formed tips to ensure a more secure fit
- Precision-formed tips ensure more secure fit
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Drive Size:
- 1/4 in, 5/16 in, 3/16, #1
- Drive Type:
- Phillips, Flathead
- GSA Approved:
- Yes
- Handle Material:
- Vinyl
- Handle Type:
- Comfort Grip
- Height:
- 1 in
- Length:
- 6 in
- Magnetic:
- No
- Material:
- Alloy Steel
- Multi-Purpose:
- 6-in-1
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Tool Type:
- Screwdriver
- UL Listed:
- No
- Width:
- 3 in