Nut Driver (1 Piece)
Nut Driver (1 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 3456-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hallow Shaft
- Grip marked with hex symbol and individual size for quick identification
- Comfortable, color coded rubber vinyl grips
Specifications
- Color Finish Name:
- Brown
- Drive Size:
- 7/16 in
- Drive Type:
- Nut
- GSA Approved:
- Yes
- Handle Material:
- Rubber
- Handle Type:
- Vinyl Grip
- Magnetic:
- No
- Material:
- Metal, Rubber
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Shaft Size:
- 3 in