Orange 250 ft. Plastic Twine
Orange 250 ft. Plastic Twine
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 1440-
Pick Up: 2 Available in Dayton, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Gauge 18 braided nylon
- 0.047 in - 0.067 in Rope diameter
- Used for brick and block laying, staking out sites, concrete and landscape layout
Specifications
- Color Finish Name:
- Orange
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Twine