Pipe Cutter Replacement Blade
Pipe Cutter Replacement Blade
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 80 Pallet: 2640-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use for closet flanges, sink waste and overflows, shower drains and sink rims
- Hard to reach applications
- Use with power drill
- Heat treated steel blade
Documents
Specifications
- Adjustable:
- No
- Application:
- Closet Flanges, Power Drill, Shower Drains, Sink Waste
- Blade Material:
- Steel
- Brand Model Compatibility:
- RAP15510
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 1/25 in
- IAPMO Listed:
- No
- Length:
- 1-13/50 in
- Number of Pieces:
- 1 Piece
- Portable:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tool Type:
- Replacement Blade
- UL Listed:
- No
- Width:
- 1-13/50 in