Snip
Professional Snip
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 648-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cuts up to 16 gauge cold rolled steel or 20 gauge stainless steel
- Serrated blade design for easy cutting
- Convenient belt clip
- Also cuts aluminum and vinyl siding, screening, and copper wire up to 10 gauge
Specifications
- Application:
- Aluminum, Cold Rolled Steel, Siding, Stainless Steel
- Blade Material:
- Metal, Steel
- Collection:
- Professional
- Color Finish Name:
- Black, Yellow
- Cutting Capacity:
- 16 - 20 ga
- Direction of Cut:
- Straight
- GSA Approved:
- Yes
- Handle Type:
- Comfort Grip
- Height:
- 1-19/50 in
- Length:
- 10-63/100 in
- Number of Tools Included:
- 1
- Tool Type:
- Snip
- Width:
- 3-7/20 in