This product requires certification to purchase.

Snip

You last purchased this on
 
RAPTOR®

Professional Snip

  • Fast #
  • Part #RAP16507
  • Item #3383100
  • Manufacturer Part #RAP16507
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

Professional Snip

  • Fast #
  • Part #RAP16507
  • Item #3383100
  • Manufacturer Part #RAP16507
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cuts up to 16 gauge cold rolled steel or 20 gauge stainless steel
  • Ideal for straight cuts as well as tight curves, angles and circles
  • Ergonomic bowed handles
  • Also cuts aluminum and vinyl siding, screening, and copper wire up to 10 gauge
  • Requires Certification

Specifications

Application:
Aluminum, Cold Rolled Steel, Copper, Siding, Stainless Steel
Blade Material:
Metal
Collection:
Professional
Color Finish Name:
Black, Red
Cutting Capacity:
16 - 20 ga
Direction of Cut:
Left
GSA Approved:
Yes
Handle Type:
Comfort Grip
Height:
1-19/50 in
Length:
11-1/50 in
Number of Tools Included:
1
Tool Type:
Snip
Width:
3-7/20 in