This product requires certification to purchase.

You last purchased this on
 
RAPTOR®

  • Fast #
  • Part #RAP11218
  • Item #4417381
  • Manufacturer Part #RAP11218
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

  • Fast #
  • Part #RAP11218
  • Item #4417381
  • Manufacturer Part #RAP11218
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 6 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High grade cast iron, forged and heat treated for maximum durability
  • Scale marked on hook for quick adjustment
  • Balanced design provides better weight distribution
  • CrV jaw provides increased bite and less slip
  • Heat treated adjusting nut spins easily
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Red
Handle Material:
Cast Iron
Length:
18 in
Material:
Malleable Cast Iron
Number of Tools Included:
1
Pipe Capacity:
2-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tool Type:
Pipe Wrench
Weight:
9.50 lb