Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 4 Pallet: 200-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High grade cast iron, forged and heat treated for maximum durability
- Built to last - guaranteed to withstand jobsite abuse
- Scale marked on hook for quick adjustment to individual pipe dimensions
- Balanced design provides better weight distribution
- Conform to or exceed U.S. Government specification GGG651, Type II, Class A
- CrV jaw provides increased bite and less slip
- Heat treated adjusting nut spins easily
Specifications
- Color Finish Name:
- Red
- Handle Material:
- Cast Iron
- Length:
- 24 in
- Material:
- Malleable Cast Iron
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tool Type:
- Pipe Wrench
- Weight:
- 21 lb