This product requires certification to purchase.

You last purchased this on
 
RAPTOR®

  • Fast #
  • Part #RAP11424
  • Item #4417379
  • Manufacturer Part #RAP11424
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

  • Fast #
  • Part #RAP11424
  • Item #4417379
  • Manufacturer Part #RAP11424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 312
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 40% Lighter than cast iron
  • Built to last - guaranteed to withstand jobsite abuse
  • Balanced design provides better weight distribution
  • Scale marked on hook for quick adjustment to individual pipe dimensions
  • CrV jaw provides increased bite and less slip
  • Heat treated adjusting nut spins easily
  • Exceed U.S. Government specifications for ductile iron wrenches and weigh less than 1/2 as much
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Grey
Handle Material:
Aluminum
Height:
1/2 in
Length:
24 in
Material:
Cast Aluminum
Number of Tools Included:
1
Pipe Capacity:
3 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tool Type:
Pipe Wrench
Weight:
5.7 lb