Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 456-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 40% Lighter than cast iron
- Built to last - guaranteed to withstand jobsite abuse
- Balanced design provides better weight distribution
- Scale marked on hook for quick adjustment to individual pipe dimensions
- CrV jaw provides increased bite and less slip
- Heat treated adjusting nut spins easily
- Exceed U.S. Government specifications for ductile iron wrenches and weigh less than 1/2 as much
Specifications
- Application:
- Residential
- Color Finish Name:
- Grey
- Handle Material:
- Aluminum
- Height:
- 3/4 in
- Length:
- 14 in
- Material:
- Cast Aluminum
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tool Type:
- Pipe Wrench
- Weight:
- 2.1 lb