Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 648-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1-Piece Forged Construction
- Balanced design for ease of use
- Generous beveled face
- Textured non-slip, vinyl handle
Specifications
- Color Finish Name:
- Black
- Hammer Type:
- Square Face Set
- Handle Material:
- Vinyl
- Handle Type:
- Non-slip
- Head Material:
- Steel
- Head Weight:
- 24 oz
- Material:
- Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tool Type:
- Handle Hammer
- Weight:
- 24 oz