This product requires certification to purchase.

You last purchased this on
 
RAPTOR®

  • Fast #
  • Part #RAP12530
  • Item #4320967
  • Manufacturer Part #RAP12530
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

  • Fast #
  • Part #RAP12530
  • Item #4320967
  • Manufacturer Part #RAP12530
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2 in Length x 7/8 in Width Blade
  • Used for sizing brick and block
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Hammer Type:
Brick
Handle Length (in):
7-1/4 in
Handle Material:
Wood
Head Material:
Steel
Head Weight:
16 oz
Length:
7-1/4 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Replacement Head:
No
Width:
7/8 in