This product requires certification to purchase.

You last purchased this on
 
RAPTOR®

  • Fast #
  • Part #RAP15510
  • Item #4321793
  • Manufacturer Part #RAP15510
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

  • Fast #
  • Part #RAP15510
  • Item #4321793
  • Manufacturer Part #RAP15510
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 48 Pallet: 1680
Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use for closet flanges, sink waste and overflows, shower drains and sink rims
  • Hard to reach applications
  • Use with power drill
  • Heat treated steel blade
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Closet Flanges, Power Drill, Shower Drains, Sink Waste
Blade Material:
Steel
Color Finish Name:
Black
GSA Approved:
No
Height:
4-13/100 in
IAPMO Listed:
No
Length:
4-13/100 in
Number of Tools Included:
1
Portable:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tool Type:
Pipe Cutter
UL Listed:
No
Width:
39/100 in