Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 288-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3 Position ratcheting mechanism - clockwise, counter clockwise and locked position
- Pivoting ratchet drive
- Screw top cap with bit storage
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Drive Size:
- 1/4 in;5/16 in
- Drive Type:
- Hex, Nut, Phillips, Slotted, Torx
- GSA Approved:
- Yes
- Handle Type:
- Comfort Grip
- Magnetic:
- No
- Multi-Purpose:
- 19-in-1
- Number of Pieces:
- 9 Piece
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Tool Type:
- Screwdriver
- UL Listed:
- No