Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- T-Handle style tools color coded to match the correct no-hub coupling
- Torque setting designed to slip when coupling nut has reached proper setting
- Locking collar lets user tighten nut to specified torque setting in one direction or use as non-torquing tool in both directions
- High quality tool, comfortable grip, 5" shaft
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Black
- Drive Size:
- 5/16 in
- Drive Type:
- Hex
- GSA Approved:
- Yes
- Handle Type:
- T-handle
- Height:
- 5 in
- Length:
- 5 in
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shaft Size:
- 5 in
- Socket Size:
- 5/16 in
- Tool Type:
- Torque Wrench
- Torque (In-Lbs):
- 60 in-lbs