Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1600-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 16/3-wire grounded cord
- Tinned and stripped ends for easier connection
- For RAP33003 and RAP33002, accessories may include 3 wire nuts and Romex connectors
- UL/cUL Tested to both U.S. and Canadian standards
Documents
Specifications
- AMP:
- 13
- Application:
- Electrical
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- RAP33003 and RAP33002
- Cable or Wire Type:
- Romex Wire
- Color Finish Name:
- Grey
- Length:
- 6 ft
- Material:
- Copper
- NEMA:
- NEMA 15P, NEMA 5
- Product Type:
- Power Cord
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 125V
- Watts:
- 1625 W
- Wire Gauge (AWG):
- 16/3 ga