Frequently Purchased Together
Product Details
Product Details
- Green Handle
- For use on bolts, mechanical joints, hex nuts, clamps, couplings & saddles
- For tightening nuts on long bolts or all-thread rod without bottoming out
- Comfort grip handle for improved grip and help resist slippage during use or when wet
- Durable handles built to withstand normal use and resist splitting or cracking
- Heavy duty construction
Specifications
- Application:
- Utility, Residential
- Color Finish Name:
- Black, Green
- Depth:
- 2 in
- Drive Size:
- 1-1/8 in and 15/16 in
- Drive Type:
- Ratchet
- Handle Length (in):
- 12 in
- Handle Type:
- Comfort Grip
- Height:
- 2-4/5 in
- Length:
- 12-3/5 in
- Material:
- Aluminum
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Socket Size:
- 1-1/8 in, 15/16 in
- Tool Type:
- Ratchet
- WrenchType:
- Socket