Frequently Purchased Together
Product Details
Product Details
- Double socket
- For tightening nuts on long bolts or all-thread rod without bottoming out
- For use on bolts, mechanical joints, hex nuts, clamps, couplings and saddles
- Slip resistant and comfort grip handle resists splitting or cracking
Specifications
- Application:
- Utility, Residential
- Color Finish Name:
- Black, Blue
- Drive Size:
- 1-1/4 in - 1-1/16 in
- Handle Type:
- Comfort Grip
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Socket Size:
- 1-1/16 in, 1-1/4 in
- Tool Type:
- Ratchet
- UL Listed:
- No