This product requires certification to purchase.

This product has been replaced by

Pollardwater Adjustable Curb Key
Pollardwater
Manufacturer Part #P53547
You last purchased this on
 
RAPTOR®

  • Fast #
  • Part #RAP41035
  • Item #3276630
  • Manufacturer Part #110-0260
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Pollardwater Adjustable Curb Key
Pollardwater
Manufacturer Part #P53547
RAPTOR®

  • Fast #
  • Part #RAP41035
  • Item #3276630
  • Manufacturer Part #110-0260
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Telescoping Length: 4 ft - 7 ft
  • Designed to shut off 3/4 in - 1 in curb stops
  • 5/8 in round carbon steel for center stem
  • 18 in long T-handle
  • 1/4 in plate for wrench end
  • Requires Certification

Specifications

Color Finish Name:
Black
Handle Type:
T-handle
Length:
7 ft
Number of Tools Included:
1