Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 36 Pallet: 1296-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cuts most types of PVC, CPVC, PEX and rubber hose - PVC and CPVC up to 3/4 in and PEX, polyethylene and mostly
- Spring loaded handle
- Reversible, replaceable blade
Specifications
- Application:
- PVC, PEX, CPVC
- Blade Material:
- Cast Aluminum
- Brand Model Compatibility:
- RAP60021
- Color Finish Name:
- Yellow
- Cutting Capacity:
- 3/4 in
- GSA Approved:
- Yes
- Handle Material:
- Aluminum
- Handle Type:
- Spring
- Material:
- Cast Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3/4 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Tool Type:
- Pipe Cutter