Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 36 Pallet: 864-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy duty cast aluminum ratcheting cutter
- Ratchet mechanism reduces force needed to make cut
- Single hand operation
- Cuts most types of PVC, CPVC, PEX, polyethylene, and rubber hose - PVC and CPVC up to 1-1/4" and PEX. Polyethylene and most types of hose up to 1-1/2"
- Easily replaceable blade, Blades and handle have corrosion free finish
Specifications
- Application:
- PVC, PEX, CPVC
- Blade Material:
- Cast Aluminum
- Color Finish Name:
- Yellow
- Cutting Capacity:
- 1-3/4 in
- GSA Approved:
- Yes
- Handle Material:
- Aluminum
- Handle Type:
- Spring
- Material:
- Cast Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1-1/4 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Tool Type:
- Pipe Cutter
- UL Listed:
- No