Replacement Blade Rap60002 Cast Aluminum
Replacement Blade Rap60002 Cast Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 3600-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement blade for RAP60002
Specifications
- Adjustable:
- No
- Application:
- CPVC Pipe, Hoses, PEX Pipe, PVC Pipe, Polyethylene Pipe
- Blade Material:
- Cast Aluminum
- Brand Model Compatibility:
- RAP60002
- GSA Approved:
- No
- Height:
- 59/100 in
- IAPMO Listed:
- No
- Length:
- 7-21/100 in
- Number of Pieces:
- 1 Piece
- Portable:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Tool Type:
- Replacement Blade
- UL Listed:
- No
- Width:
- 3-9/10 in