Replacement Blade Rap60001 Cast Aluminum
Replacement Blade Rap60001 Cast Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200 Pallet: 18000-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement blade for RAP60001
Specifications
- Application:
- Cutting
- Brand Model Compatibility:
- RAP60001
- Color Finish Name:
- Steel
- Cutting Capacity:
- 1 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 9-3/4 in
- Length:
- 3 in
- Material:
- Cast Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Product Type:
- Blade
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Tool Type:
- Replacement Blade
- Width:
- 5-1/4 in