Steel 24 oz. Claw Hammer
Steel 24 oz. Claw Hammer
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 384-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Computer designed for better balance
- Patented shock absorbing hickory plug
Specifications
- Hammer Type:
- Claw
- Handle Material:
- Steel
- Head Material:
- Steel
- Head Weight:
- 24 oz
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov