Steel Drain Wrench
Steel Drain Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1188-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Great for installing and removing tub drains and closet spuds
- Prevents scratching of decorative finishes
- Double ended to fit most tub drains
- Drainage systems application
Specifications
- GSA Approved:
- No
- Material:
- Steel
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Weight:
- 0.64 lb
- WrenchType:
- Drain