This product requires certification to purchase.

Tape Measure

You last purchased this on
 
RAPTOR®

Tape Measure

  • Fast #
  • Part #RAP17004
  • Item #3383141
  • Manufacturer Part #RAP17004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

Tape Measure

  • Fast #
  • Part #RAP17004
  • Item #3383141
  • Manufacturer Part #RAP17004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 9 ft Tape standout
  • 1 in wide blade with large numbers, for easy readability
  • High impact case with an easy to see jobsite color
  • Large top-forward blade lock for quick locking and unlocking
  • Shock-absorbing blade return bumper
  • Belt-clip for quick accessibility
  • Requires Certification

Specifications

Case Material:
Rubber
Color Finish Name:
Yellow, Black
GSA Approved:
Yes
Length:
30 ft
Material:
Rubber
Number of Tools Included:
1
Tool Type:
Tape Measure
Width:
1-1/4 in