This product requires certification to purchase.

Tape Measure Stainless Steel Casing

You last purchased this on
 
RAPTOR®

Tape Measure Stainless Steel Casing

  • Fast #
  • Part #RAP17006
  • Item #3383143
  • Manufacturer Part #RAP17006
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

Tape Measure Stainless Steel Casing

  • Fast #
  • Part #RAP17006
  • Item #3383143
  • Manufacturer Part #RAP17006
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 1728
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 8 ft Tape standout
  • 1 in wide blade with large numbers for easy readability
  • Stainless steel case for durability
  • Top-forward blade snap lock
  • Nylon coated blade
  • Triple riveted end hook
  • Belt-clip for quick accessibility
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Case Material:
Stainless Steel
Coating:
Nylon
Color Finish Name:
Stainless Steel
GSA Approved:
No
Length:
25 ft
Material:
Stainless Steel
Number of Tools Included:
1
Tool Type:
Tape Measure