30 mil Polypropylene Panel Pond Liner
30 mil Polypropylene Panel Pond Liner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1004, ASTM D-1203, ASTM D-1204, ASTM D-4545, ASTM D-4833, ASTM D-6693, ASTM D-751, ASTM E-96
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polypropylene
- Thickness:
- 30 mil
- Waterworks Application:
- Pond Liner