This product requires certification to purchase.

Quarter Turn Brass 1/2 x 3/4 in. Sillcock

You last purchased this on
 
Raven Products

Quarter Turn Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #RLF1165IPSD
  • Item #4800822
  • Manufacturer Part #LF1165IPSD
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Raven Products

Quarter Turn Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #RLF1165IPSD
  • Item #4800822
  • Manufacturer Part #LF1165IPSD
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Nickel plated forged brass body
  • 1/4 turn ball valve
  • 1/2 in or 3/4 in IPS x hose bibb model
  • Extended threads on bibb end for secure connection
  • Maximum operating temperature 300°F
  • Minimum operating temperature 32°F with water, 5°F without water in valve
  • Maximum operating pressure 360 psi
  • Low operating torque
  • Suitable for a full range of liquids
  • Adjustable stem packing gland
  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Color Finish Name:
Nickel Plated
End Connection 1:
Sweat
End Connection 2:
MGHT
End Connections:
Sweat x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
2-15/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
2-3/4 in
Material:
Brass, Plastic
NSF Certified:
No
Sillcock Type:
Quarter Turn
UL Listed:
No
Valve Body Material:
Brass
Valve Seat Material:
PTFE