This product requires certification to purchase.

2 in. PVC Termination Vent Screen

You last purchased this on
 
Raven Products

2 in. PVC Termination Vent Screen

  • Fast #
  • Part #RTVS2
  • Item #4203670
  • Manufacturer Part #TVS2
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Raven Products

2 in. PVC Termination Vent Screen

  • Fast #
  • Part #RTVS2
  • Item #4203670
  • Manufacturer Part #TVS2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • PVC termination vent screen prevents leaves, debris, and wildlife from entering PVC exhaust vent piping
  • Slotted side allows for condensation to drain
  • Easily installs in hub of PVC fitting
  • Patent pending
  • Requires Certification

Documents


Specifications

Diameter:
2 in
Gauge (metal):
23 ga
Length:
3/4 in
Material:
Plastic
Product Type:
Vent Screen
Width:
2-3/8 in