This product requires certification to purchase.

3 in. Stainless Steel PVC Termination Vent Screen

You last purchased this on
 
Raven Products

3 in. Stainless Steel PVC Termination Vent Screen

  • Fast #
  • Part #RTVSS3
  • Item #4273179
  • Manufacturer Part #TVSS3
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Raven Products

3 in. Stainless Steel PVC Termination Vent Screen

  • Fast #
  • Part #RTVSS3
  • Item #4273179
  • Manufacturer Part #TVSS3
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3 in
Diameter - Inside 1:
3 in
Diameter - Inside 2:
3-7/16 in
Length:
1-1/8 in
Material:
Plastic, Stainless Steel
Material Type:
PVC