This product requires certification to purchase.

1 x 3/4 x 3/4 in. Female x Copper Top Entry Reducing Tee

You last purchased this on
 
Raven Products

1 x 3/4 x 3/4 in. Female x Copper Top Entry Reducing Tee

  • Fast #
  • Part #RFFCTGFF
  • Item #1794267
  • Manufacturer Part #1FEMX3/4FEMX3/4COPTEE
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Raven Products

1 x 3/4 x 3/4 in. Female x Copper Top Entry Reducing Tee

  • Fast #
  • Part #RFFCTGFF
  • Item #1794267
  • Manufacturer Part #1FEMX3/4FEMX3/4COPTEE
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Unique fittings will save time on the installation of indirect water heaters
  • Improves installation's appearance and reliability
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
Sweat
End Connections:
Female x Sweat
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze