3/4 in. Brass Ball Valve
Wirsbo® 3/4 in. Brass Ball Valve
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Wirsbo®
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Valve Body Style:
- Ball
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve